Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Paint Marker, Medium Tip, White

  • Zoro #: G0128493
  • Mfr #: 16083

$3.65

  • Temp. Range: 0 Degrees F to 450 Degrees F
  • Item: Industrial Steel Ball Tip Paint Marker
  • Marking Tool Base Material: Ink
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #16083 Specifications

  • Zoro #: G0128493
  • Mfr #: 16083
Temp. Range: 0 Degrees F to 450 Degrees F Item: Industrial Steel Ball Tip Paint Marker
Marking Tool Base Material: Ink Marker Type: Permanent
Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body Marking Tool Tip Size Group: Medium
Tip Size: Medium Min. Temp.: 0 Degrees F
Color: White Marking Tool Tip Shape: Ball
Series: TEXPEN Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Product Group: Industrial Markers Marking Tool Color Family: Whites
Max. Temp.: 450 Degrees F Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Markers, Industrial Marker, Permanent, Marking Tool Base Material Ink, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 450 Degrees F, Series TEXPEN, Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood, Marking Tool Tip Shape Ball, Tip Size Medium, White

Restrictions and Compliance

WARNING : Cancer - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #16083