KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Industrial Paint Marker, Fine Tip, Yellow

DYKEM| Zoro #: G0128502| Mfr #: 16063

$5.24 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Temp. Range: 0 Degrees to 450 Degrees F
Item: Industrial Paint Marker
Color: Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0128502 Mfr #: 16063
Temp. Range: 0 Degrees to 450 Degrees FItem: Industrial Paint Marker
Color: YellowTip Size: Medium
Country of Origin (subject to change): United States

Description

Industrial Paint Marker, Color Yellow, Tip Size Medium

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews