KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Removable Industrial Marker, Medium Bullet Tip, Blue

DYKEM| Zoro #: G0887101| Mfr #: 91938

$5.69 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Actuation Type: Valve
Tip Material: Fiber
Tip Size: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0887101 Mfr #: 91938
Actuation Type: ValveTip Material: Fiber
Tip Size: MediumBase Material: Ink
NSF Certified: NoTip Style: Bullet
Temp. Range: -20 Degrees to 350 Degrees FMarker Type: Detergent Removable
Item: Industrial MarkerFeatures: Flammable, Alcohol Odour, Non Painted, Non Porous Metal and Glass Surfaces
Dry Time: 45 sec. to 1 min.Color: Blue
Country of Origin (subject to change): United States

Description

Industrial Marker, Detergent Removable, Tip Size Medium, Blue, Temp. Range -20 Degrees to 350 Degrees F, NSF Certified No, Tip Style Bullet, Tip Material Fiber, Dry Time 45 sec. to 1 min., Actuation Type Valve, Base Material Ink, Features Flammable, Alcohol Odour, Non Painted, Non Porous Metal and Glass Surfaces

Restrictions and Compliance

*3: Hazardous material
*4 : THIS ITEM HAS BEEN RESTRICTED FROM SALE IN THE FOLLOWING STATES : AK, GU, HI, PR

Reviews