Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Marker, Medium, 0 to 300F

  • Zoro #: G0128834
  • Mfr #: 44534

$5.95

  • Tip Style: Bullet
  • Standards: Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade" for Black, Red, Yellow and White Inks
  • Color: Blue
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #44534 Specifications

  • Zoro #: G0128834
  • Mfr #: 44534
Tip Style: Bullet Standards: Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade" for Black, Red, Yellow and White Inks
Color: Blue Actuation Type: Valve
Tip Size: Medium Base Material: Oil
Item: Industrial Marker Marker Type: Permanent
Temp. Range: 0 Degrees to 300 Degrees F Features: Vibrant Colors, Excellent Opacity, Xylene Free, Low Odour, Low VOC
NSF Certified: No Dry Time: 45 sec. to 1 min.
Tip Material: Fiber Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Marker, Permanent, Tip Size Medium, Tip Material Fiber, Dry Time 45 sec. to 1 min., Actuation Type Valve, Features Vibrant Colors, Excellent Opacity, Xylene Free, Low Odour, Low VOC, Meets or Exceeds the Requirements of the US Energy Research and Development Administration's In.Nuclear Grade In. for Black, Red, Yellow and White Inks, Blue

Restrictions and Compliance

Hazardous material

Reviews of Dykem #44534