Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Industrial Marker, Medium, Red, 0 to 300F

  • Zoro #: G0128843
  • Mfr #: 44301

$5.95

  • Tip Style: Bullet
  • Dry Time: 45 sec. to 1 min.
  • Tip Material: Fiber
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #44301 Specifications

  • Zoro #: G0128843
  • Mfr #: 44301
Tip Style: Bullet Dry Time: 45 sec. to 1 min.
Tip Material: Fiber Features: Low Chloride, will Not Contaminate or Adversely Affect Surfaces Being Marked
Color: Red Item: Industrial Marker
Base Material: Oil NSF Certified: No
Standards: Meets or Exceeds the Requirements of the US Energy Research and Development Administration's "Nuclear Grade" for Black, Red, Yellow and White Inks Temp. Range: 0 Degrees to 300 Degrees F
Actuation Type: Valve Marker Type: Permanent
Tip Size: Medium Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial Marker, Permanent, Tip Size Medium, Tip Material Fiber, Dry Time 45 sec. to 1 min., Actuation Type Valve, Features Low Chloride, will Not Contaminate or Adversely Affect Surfaces Being Marked, Meets or Exceeds the Requirements of the US Energy Research and Development Administration's In.Nuclear Grade In. for Black, Red, Yellow and White Inks, Red

Restrictions and Compliance

Hazardous material

Reviews of Dykem #44301