Industrial Paint Marker, Fine Tip, White
- Zoro #: G3735873
- Mfr #: 16080
$4.02
- Marking Tool Product Group: Industrial Markers
- Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body
- Marking Tool Color Family: Whites
Dykem #16080 Specifications
| |
Marking Tool Product Group: Industrial Markers | Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body |
Marking Tool Color Family: Whites | Marking Tool Tip Size Group: Fine |
Min. Temp.: 0 Degrees F | Includes: Ergonomically Aluminum Barrel. Paint flow is Controlled by a Pressure Bulb at the end of the Barrel. |
Tip Size: Fine | Max. Temp.: 450 Degrees F |
Color: White | Marker Type: Permanent |
Item: Industrial Steel Ball Tip Paint Marker | Temp. Range: 0 Degrees F to 450 Degrees F |
Marking Tool Base Material: Paint | Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood |
Series: TEXPEN | Marking Tool Tip Shape: Ball |
Country of Origin (subject to change): United States |
Description
Industrial Markers, Industrial Marker, Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Fine, Min. Temp. 0 Degrees F, Max. Temp. 450 Degrees F, Series TEXPEN, Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood, Marking Tool Tip Shape Ball, Tip Size Fine, Includes Ergonomically Aluminum Barrel. Paint flow is Controlled by a Pressure Bulb at the end of the Barrel., White
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov | |
Hazardous material |