Industrial Paint Marker, Medium Tip, Black
- Zoro #: G0128441
- Mfr #: 16033
$4.00
- Item: Industrial Steel Ball Tip Paint Marker
- Max. Temp.: 450 Degrees F
- Temp. Range: 0 Degrees F to 450 Degrees F
Dykem #16033 Specifications
| |
Item: Industrial Steel Ball Tip Paint Marker | Max. Temp.: 450 Degrees F |
Temp. Range: 0 Degrees F to 450 Degrees F | Marking Tool Tip Size Group: Medium |
Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body | Marking Tool Tip Shape: Ball |
Marking Tool Color Family: Blacks | Tip Size: Medium |
Marker Type: Permanent | Color: Black |
Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood | Marking Tool Base Material: Ink |
Marking Tool Product Group: Industrial Markers | Min. Temp.: 0 Degrees F |
Series: TEXPEN | Country of Origin (subject to change): United States |
Description
Industrial Markers, Industrial Marker, Permanent, Marking Tool Base Material Ink, Marking Tool Color Family Blacks, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 450 Degrees F, Series TEXPEN, Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood, Marking Tool Tip Shape Ball, Tip Size Medium, Black
Technical Guides
Restrictions and Compliance
WARNING: Cancer For more information go to www.P65Warnings.ca.gov | |
Hazardous material |