Industrial Paint Marker, Medium Tip, Red
- Zoro #: G0128484
- Mfr #: 16023
$4.03
- Marking Tool Base Material: Ink
- Item: Industrial Steel Ball Tip Paint Marker
- Marking Tool Color Family: Reds
Dykem #16023 Specifications
| |
Marking Tool Base Material: Ink | Item: Industrial Steel Ball Tip Paint Marker |
Marking Tool Color Family: Reds | Temp. Range: 0 Degrees F to 450 Degrees F |
Max. Temp.: 450 Degrees F | Marking Tool Product Group: Industrial Markers |
Marker Type: Permanent | Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood |
Min. Temp.: 0 Degrees F | Marking Tool Tip Shape: Ball |
Tip Size: Medium | Features: Heavy Duty, Industrial Paint Marker That Writes on Almost Any Surface; Writes Through Oil and Grease Without Losing Legibility Or Brightness; Marks in Extreme Conditions, Even Writes Under Water and On Rusty Surfaces; Makes Permanent Bright Marks on Metal, Rubber, Plastic, Glass, Concrete, Leather, Stone, Wood, Vinyl and More; Ergonomically Correct Marker That Enables You to Mark At All Angles, Even Upside Down; Marker Retains Its Shape Unlike Tube-Style Markers; Paint Flow is Controlled by the Pressure Bulb At the End of the Barrel; Heavy Duty Aluminum Body |
Marking Tool Tip Size Group: Medium | Series: TEXPEN |
Color: Red | Country of Origin (subject to change): United States |
Description
Industrial Markers, Industrial Marker, Permanent, Marking Tool Base Material Ink, Marking Tool Color Family Reds, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 450 Degrees F, Series TEXPEN, Marking Tool Surface Material Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood, Marking Tool Tip Shape Ball, Tip Size Medium, Red
Technical Guides
Restrictions and Compliance
WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov | |
Hazardous material |