SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Layout Fluid, Steel Blue, 2 oz.

DYKEM| Zoro #: G0837663| Mfr #: 80200

$4.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: BlueItem: Layout FluidCharacteristics: Dry Quickly, Allowing Minimal Preparation Time Before Scribing, Felt Tip Applicator
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0837663 Mfr #: 80200
Color: BlueItem: Layout Fluid
Characteristics: Dry Quickly, Allowing Minimal Preparation Time Before Scribing, Felt Tip ApplicatorSize: 2 oz.
Application: For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and GlassContainer Type: Bottle
Country of Origin (subject to change): United States

Description

Layout Fluid, 2 oz., Steel Blue, Dry Quickly, Allowing Minimal Preparation Time Before Scribing, Felt Tip Applicator, For Tool and Die Makers, Maintenance Mechanics, Machinists and Pattern Makers on a Variety of Materials Including Metals, Aluminum and Glass, Bottle

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*3: Hazardous material

Reviews