SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Brite Mark Paint Marker, Fine Tip, Blue

DYKEM| Zoro #: G0128581| Mfr #: 41001

$3.53 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint MarkerTemp. Range: 0 Degrees to 350 Degrees FTip Size: Fine
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0128581 Mfr #: 41001
Item: Paint MarkerTemp. Range: 0 Degrees to 350 Degrees F
Tip Size: FineColor: Blue
Country of Origin (subject to change): United States

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Blues, Marking Tool Tip Size Group Fine, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Fine, Color Blue

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews