Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brite Mark 916 Paint Marker, Medium Tip, Blue

  • Zoro #: G0128685
  • Mfr #: 84001

$3.40

  • Marking Tool Color Family: Blues
  • Color: Blue
  • Green Environmental Attribute: Does not Contain any HAPs and Xylene
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dykem #84001 Specifications

  • Zoro #: G0128685
  • Mfr #: 84001
Marking Tool Color Family: Blues Color: Blue
Green Environmental Attribute: Does not Contain any HAPs and Xylene Marking Tool Base Material: Paint
Max. Temp.: 350 Degrees F Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Tip Shape: Bullet Series: BRITE-MARK(R)
Marking Tool Product Group: Paint Markers Features: Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker
Temp. Range: 0 Degrees F to 350 Degrees F Tip Size: Medium
Marker Type: Permanent Marking Tool Tip Size Group: Medium
Min. Temp.: 0 Degrees F Item: Permanent Paint Marker/Valve Action
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Valve Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Blues, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color Blue

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #84001