Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Brite Mark 916 Paint Marker, Medium Tip, Green
  • Zoro #: G0128746
  • Mfr #: 84007
$3.45
  • Series: BRITE-MARK(R)
  • Item: Permanent Paint Marker/Valve Action
  • Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
See full product details
Orders over $50 ship free.

Dykem #84007 Specifications

  • Zoro #: G0128746
  • Mfr #: 84007
Series: BRITE-MARK(R) Item: Permanent Paint Marker/Valve Action
Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood Marking Tool Color Family: Greens
Marking Tool Tip Size Group: Medium Min. Temp.: 0 Degrees F
Color: Green Features: Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker
Marking Tool Tip Shape: Bullet Temp. Range: 0 Degrees F to 350 Degrees F
Marking Tool Product Group: Paint Markers Marker Type: Permanent
Marking Tool Base Material: Paint Green Environmental Attribute: Does not Contain any HAPs and Xylene
Tip Size: Medium Max. Temp.: 350 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Valve Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Greens, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color Green

Restrictions and Compliance

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #84007