Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brite-Mark H20 Permanent Paint Marker, Bullet Tip, Green

  • Zoro #: G0128536
  • Mfr #: 91602

$1.73

  • Item: Water-Based Permanent Paint Marker/Valve Action
  • Marking Tool Base Material: Paint
  • Color: Green
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #91602 Specifications

  • Zoro #: G0128536
  • Mfr #: 91602
Item: Water-Based Permanent Paint Marker/Valve Action Marking Tool Base Material: Paint
Color: Green Marker Type: Permanent
Tip Size: Bullet Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Marking Tool Product Group: Paint Markers Green Environmental Attribute: Xylene-Free
Marking Tool Tip Shape: Bullet Series: BRITE-MARK(R) H2O
Marking Tool Color Family: Greens Marking Tool Tip Size Group: Medium
Min. Temp.: 0 Degrees F Features: Water-based paint withstands normal industrial environments; Valve action mechanism prevents paint in barrel from drying when the cap is left off; Large paint capacity
Max. Temp.: 300 Degrees F Temp. Range: 0 Degrees F to 300 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Industrial markers are permanent, quick drying markers and pens designed for use in industrial applications and environments. Product specs for this Water-Based Permanent Paint Marker/Valve Action include the following: COLOR: Green, TIP SIZE: Bullet, MARKER TYPE: Permanent

Restrictions and Compliance

Hazardous material

Reviews of Dykem #91602