Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brite Mark 916 Paint Marker, Medium Tip, Orange

  • Zoro #: G0128721
  • Mfr #: 84005

$3.88

  • Marking Tool Base Material: Paint
  • Tip Size: Medium
  • Marking Tool Product Group: Paint Markers
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #84005 Specifications

  • Zoro #: G0128721
  • Mfr #: 84005
Marking Tool Base Material: Paint Tip Size: Medium
Marking Tool Product Group: Paint Markers Green Environmental Attribute: Does not Contain any HAPs and Xylene
Features: Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker Temp. Range: 0 Degrees F to 350 Degrees F
Color: Orange Marker Type: Permanent
Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood Marking Tool Tip Size Group: Medium
Series: BRITE-MARK(R) Min. Temp.: 0 Degrees F
Marking Tool Color Family: Oranges Max. Temp.: 350 Degrees F
Marking Tool Tip Shape: Bullet Item: Permanent Paint Marker/Valve Action
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Valve Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Oranges, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color Orange

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #84005