Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brite Mark 916 Paint Marker, Medium Tip, Silver

  • Zoro #: G0128816
  • Mfr #: 84050

$3.94

  • Max. Temp.: 350 Degrees F
  • Marking Tool Tip Shape: Bullet
  • Temp. Range: 0 Degrees F to 350 Degrees F
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #84050 Specifications

  • Zoro #: G0128816
  • Mfr #: 84050
Max. Temp.: 350 Degrees F Marking Tool Tip Shape: Bullet
Temp. Range: 0 Degrees F to 350 Degrees F Marking Tool Product Group: Paint Markers
Series: BRITE-MARK(R) Features: Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker
Min. Temp.: 0 Degrees F Marking Tool Color Family: Silvers
Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood Marking Tool Tip Size Group: Medium
Marking Tool Base Material: Paint Tip Size: Medium
Green Environmental Attribute: Does not Contain any HAPs and Xylene Color: Silver
Marker Type: Permanent Item: Permanent Paint Marker/Valve Action
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Valve Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Silvers, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color Silver

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #84050