Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Brite Mark 916 Paint Marker Medium Tip, Violet

  • Zoro #: G0128782
  • Mfr #: 84019

$3.88

  • Marking Tool Tip Shape: Bullet
  • Marker Type: Permanent
  • Features: Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker
See full product details
  • Orders over $50 ship free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Dykem #84019 Specifications

  • Zoro #: G0128782
  • Mfr #: 84019
Marking Tool Tip Shape: Bullet Marker Type: Permanent
Features: Quick Drying, Oil Based Paint Withstands Indoor and Outdoor Conditions; Markers can be Used to Permanently Identify Inventory, Assemblies, Tools, Finished Products or Work in Progress While Resisting Most Work Related Abuses or Compounds; Valve Action Mechanism Prevents Paint in Barrel From Drying When the Cap is Left Off; Light Weight Marker Series: BRITE-MARK(R)
Marking Tool Tip Size Group: Medium Marking Tool Product Group: Paint Markers
Marking Tool Color Family: Purples Green Environmental Attribute: Does not Contain any HAPs and Xylene
Min. Temp.: 0 Degrees F Item: Permanent Paint Marker/Valve Action
Tip Size: Medium Marking Tool Surface Material: Concrete, Fabric, Glass, Metal, Plastic, Rubber, Stone, Wood
Max. Temp.: 350 Degrees F Temp. Range: 0 Degrees F to 350 Degrees F
Color: Violet Marking Tool Base Material: Paint
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Valve Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Purples, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color Violet

Restrictions and Compliance

WARNING : Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #84019