Brite-Mark H20 Permanent Paint Marker, Bullet Tip, White

DYKEM| Zoro #: G0128563| Mfr #: 91425

$3.64 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: WhiteItem: Permanent Paint MarkerTemp. Range: 0 Degrees to 300 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0128563 Mfr #: 91425
Color: WhiteItem: Permanent Paint Marker
Temp. Range: 0 Degrees to 300 Degrees FGreen Environmental Attribute: Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Tip Size: BulletCountry of Origin (subject to change): United States

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Whites, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 300 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R) H2O, Tip Size Bullet, Color White

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews