Brite Mark 916 Paint Marker, Medium Tip, Yellow

DYKEM| Zoro #: G0128712| Mfr #: 84004

$3.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Paint MarkerTemp. Range: 0 Degrees to 350 Degrees FTip Size: Medium
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0128712 Mfr #: 84004
Item: Paint MarkerTemp. Range: 0 Degrees to 350 Degrees F
Tip Size: MediumColor: Yellow
Country of Origin (subject to change): United States

Description

Paint Markers, Valve Action Paint Marker, Marking Tool Surface Material Ceramic, Concrete, Glass, Metal, Wood, Plastic, Rubber, Stone, Marker Type Permanent, Marking Tool Base Material Paint, Marking Tool Color Family Yellows, Marking Tool Tip Size Group Medium, Min. Temp. 0 Degrees F, Max. Temp. 350 Degrees F, Marking Tool Tip Shape Bullet, Series BRITE-MARK(R), Tip Size Medium, Color Yellow

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Reviews