Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Rinz Off 44 Paint Marker Removable, Medium Tip, Yellow

  • Zoro #: G4849111
  • Mfr #: 44757
$4.94
  • Marking Tool Product Group: Paint Markers
  • Max. Temp.: 150 Degrees F
  • Item: Water Removable/Temporary Ink Marker
See full product details
Orders over $75 ship free.

Dykem #44757 Specifications

  • Zoro #: G4849111
  • Mfr #: 44757
Marking Tool Product Group: Paint Markers Max. Temp.: 150 Degrees F
Item: Water Removable/Temporary Ink Marker Features: Quality Control, Interchangeable and Replaceable Tips, Remove with Water, No Ghosting, 25 to 35 sec Drying Time
Color: Yellow Marking Tool Color Family: Yellows
Marking Tool Tip Size Group: Medium Temp. Range: -20 Degrees F to 150 Degrees F
Marking Tool Base Material: Ink Tip Size: Broad
Marking Tool Tip Shape: Bullet Marker Type: Temporary
Marking Tool Surface Material: Metal Green Environmental Attribute: Xylene-Free
Series: RINZ OFF(R) 44 Min. Temp.: -20 Degrees F
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Paint Markers, Paint Marker, Marking Tool Surface Material Metal, Marker Type Removable, Marking Tool Base Material Ink, Marking Tool Color Family Yellows, Marking Tool Tip Size Group Medium, Min. Temp. -20 Degrees F, Max. Temp. 150 Degrees F, Marking Tool Tip Shape Bullet, Series RINZ OFF(R) 44, Tip Size Medium, Color Yellow

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Dykem #44757