20% off End Of Summer Sale We’re here to help! Call (855) 289-9676
0 Cart

Cross Check Tamperproof Tube Marker, Medium Bullet Tip, Orange

  • Zoro #: G0523467
  • Mfr #: 83314

Cross Check Tamperproof Tube Marker, Medium Bullet Tip, Orange

  • Zoro #: G0523467
  • Mfr #: 83314

$3.82 /ea

Details
  • Temp. Range: -20 Degrees F to 400 Degrees F
  • Max. Temp.: 400 Degrees F
  • Features: Highly Visible Fluorescent Color Paste That Dries to a Hard-Brittle Film; Meets Boeing Specification, Bms8-45 Type II; Easily Detect When Torque Has Changed; Provides Warranty Protection Against Tampering; Withstand Water and Household Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion
See full product details
Orders over $50 ship free. Details.
Standard ground shipping.
Get 15% off your first order when you sign up for Zmail.
Sign Up Now

Dykem #83314 Specifications

  • Zoro #: G0523467
  • Mfr #: 83314
Temp. Range: -20 Degrees F to 400 Degrees F Max. Temp.: 400 Degrees F
Features: Highly Visible Fluorescent Color Paste That Dries to a Hard-Brittle Film; Meets Boeing Specification, Bms8-45 Type II; Easily Detect When Torque Has Changed; Provides Warranty Protection Against Tampering; Withstand Water and Household Cleaning Agents; Highly Visible Under Ambient Light and Fluorescent Under UV Light; Excellent Adhesion NSF Certified: No
Tip Material: Fiber Actuation Type: Squeeze Tube
Green Environmental Attribute: Does not Contain any Reportable HAPS or Xylene Tip Size: Medium
Dry Time: 30 to 40 min. Color: Orange
Marker Type: Permanent Tip Style: Bullet
Item: Tamper-Proof Indicator Paste Base Material: Ink
Country of Origin (subject to change): United States

Description

Industrial Markers, Tube Marker, Permanent, Marking Tool Base Material Ink, Marking Tool Color Family Oranges, Marking Tool Tip Size Group Medium, Min. Temp. -20 Degrees F, Max. Temp. 400 Degrees F, Series Cross Check, Marking Tool Surface Material Metal, Marking Tool Tip Shape Tubular, Tip Size 1/8 In., Tip Material Fiber, Dry Time Less Than 1 hr., Actuation Type Squeeze Tube

Restrictions and Compliance

WARNING : Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Hazardous material

Reviews of Dykem #83314