Card Scanner, Executive, 2-1/2x8-1/2x9-1/2

DYMO| Zoro #: G2324795| Mfr #: CardScan Executive

$415.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2324795 Mfr #: CardScan Executive
Scanner Type: ContactIncludes: USB Cable, CD-ROM
Overall Width: 8-1/2"Overall Length: 2-1/2"
Overall Height: 9-1/2"Item: Card Scanner
Scans: 5 Sec Color/2 Sec MonochromeResolution: 300 dpi
Scanning Area: 2 x 4"System Requirements: Microsoft Windows 2000, Microsoft Windows XP Or Later
Color: GrayCountry of Origin (subject to change): China

Product Description

Card Scanner, Contact, Overall Length 2-1/2 In., Overall Width 8-1/2 In., Overall Height 9-1/2 In., Scans 5 Sec Color/2 Sec Monochrome, Scanning Area 2 x 4 In., System Requirements Microsoft Windows 2000, Microsoft Windows XP Or Later, Resolution 300 dpi, Color Gray, For Use With Business Cards And Other Electronic Files, Includes USB Cable, CD-ROM

Product Reviews

Save 15%. Sign up for Z-mail.