Card Scanner, Personal, 4-3/4x3-1/4x1-1/2

DYMO |Zoro #: G0963137|Mfr #: CardScan Personal

$175.99 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0963137 Mfr #: CardScan Personal
Scanner Type: ContactIncludes: USB Cable, CD-ROM
Item: Card ScannerResolution: 300 dpi
Scanning Area: 2 x 4"System Requirements: Microsoft Windows 2000, Microsoft Windows XP Or Later
Color: GrayOverall Height: 1-1/2"
Scans: 6 Sec Color/2 Sec MonochromeOverall Width: 3-1/4"
Overall Length: 4-3/4"Country of Origin (subject to change): China

Product Description

Card Scanner, Contact, Overall Length 4-3/4 In., Overall Width 3-1/4 In., Overall Height 1-1/2 In., Scans 6 Sec Color/2 Sec Monochrome, Scanning Area 2 x 4 In., System Requirements Microsoft Windows 2000, Microsoft Windows XP Or Later, Resolution 300 dpi, Color Gray, For Use With Business Cards, Identification Cards And Other Electronic Files, Includes USB Cable, CD-ROM

Product Reviews

Save 15% when you sign up for Z-mail.