Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cartridge Label, Black/Gray, Labels/Roll: Continuous

  • Zoro #: G0463377
  • Mfr #: 1868805
$55.34
  • Includes: 1 Roll of Tape
  • Tape Format: Continuous Roll
  • Max. Lines of Print: 26
See full product details
Orders over $75 ship free.

Dymo #1868805 Specifications

  • Zoro #: G0463377
  • Mfr #: 1868805
Includes: 1 Roll of Tape Tape Format: Continuous Roll
Max. Lines of Print: 26 Application: Multipurpose
Labels per Roll: Continuous Printer Series Compatibility: DYMO XTL
Legend Color: Black Tape Material: Vinyl
Printer Series Compatability: DYMO XTL(TM) Length: 23 ft
Label Type: Thermal Transfer For Use With: DYMO XTL(TM)
Standards: UL Recognized Component to UL969, RoHS Compliant, OSHA, ANSI, and ISO Color Standard Certified Background Color: Gray
Item: Cartridge Label Color: Black/Gray
Width: 2 in Material: Vinyl
Country of Origin (subject to change): Belgium
Feedback Help us improve our product information

Description

Cartridge Label, Labels per Roll Continuous, Material Vinyl

Technical Guides

Reviews of Dymo #1868805