- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Cartridge Label, 1.5 In W, Vinyl
Shop Alternate Products
This Product is Discontinued
Dymo
Cartridge Label, 1.5 In W, Vinyl (Discontinued)
Mfr # 1868754
Zoro # G0463401
This Product is Discontinued
Key Features
- Printer Series Compatibility DYMO XTL
- Color Black on White
- Width 1-1/2"
- Length 23 ft.
- Material Vinyl
Customers Also Purchased
- Brand Dymo
-
MFR #
1868754
-
Zoro #
G0463401
- UPC # 071701001337
- Country of Origin Belgium
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1-1/2" |
Length | 23 ft. |
Roll Size | 1 1/2 in x 23 ft |
Roll Length | 23 ft |
Label Size (WxL) | 1 1/2 in |
Label Width | 1 1/2 in |
Details
Printer Series Compatibility | DYMO XTL |
Item | Cartridge Label |
Color | Black on White |
Material | Vinyl |
Labels per Roll | Continuous |
Background Color | White |
Standards | UL Recognized Component to UL969, RoHS Compliant, OSHA, ANSI, and ISO Color Standard Certified |
Printer Series Compatability | DYMO XTL(TM) |
Tape Format | Continuous Roll |
Includes | 1 Roll of Tape |
Tape Material | Vinyl |
Label Type | Vinyl |
Application | Multipurpose |
Max. Lines of Print | 20 |
For Use With | DYMO XTL(TM) |
Legend Color | black |
Green Environmental Attribute | RoHS |
Maximum Service Temperature | 140 Degrees F |
Indoor/Outdoor Usage | Indoor/Outdoor |
For Print Method | Thermal Transfer |
Label Color | White |
Adhesive Material | Acrylic |
Label Media Format | Continuous Roll Cartridge |
Label Finish | Gloss |
Label Material | Vinyl |
Halogen Free - Continuous General Purpose | Halogen Free |
Secondary Label Included | No |
Product Type | All-Purpose Label |
Color - Continuous General Purpose | Black on White |
Minimum Service Temperature | -40 Degrees F |
Material Properties | Halogen Free |
Print Technology | Thermal-Transfer |
Compatible Mfr Part Number | 1868813 |
Labels per Row | 1 |
Label Color & Finish - Continuous General Purpose | White ( Gloss ) |
Adhesive Strength - Continuous General Purpose | Permanent |
Adhesive Properties | Permanent Adhesive |
Adhesive Strength & Material - Continuous General Purpose | Permanent Acrylic |
Label Thickness | 0.007 in |
Resistance Properties | Chemical-Resistant, Moisture-Resistant, UV-Resistant |
Ribbon Color | Black |
Material Series | XTL |
Number of Labels Included | 1 |
Description
Continuous Label Roll Cartridge, Compatible Grainger Part Number 21HN24, Compatible Mfr Part Number 1868813, Label Color White, Label Finish Gloss, Label Material Vinyl, Label Width 1 1/2 in, Material Properties Halogen Free, Printer Series Compatibility XTL, Ribbon Color Black, Roll Length 23 ft, For Print Method Thermal Transfer, Material Series XTL, Maximum Service Temperature 140 Degrees F, Minimum Service Temperature -40 Degrees F, Number of Labels Included 1, Adhesive Adhesive