Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Cartridge Label, Black/White, Labels/Roll: Continuous

  • Zoro #: G0463325
  • Mfr #: 1868811
$86.23
  • Label Type: Heat-Shrink Tubes
  • Background Color: White
  • Includes: 1 Roll of Tape
See full product details
This item ships free.

Dymo #1868811 Specifications

  • Zoro #: G0463325
  • Mfr #: 1868811
Label Type: Heat-Shrink Tubes Background Color: White
Includes: 1 Roll of Tape Item: Cartridge Label
Tape Material: Polyolefin Standards: UL Recognized Component to UL224, Meets MIL-STD-202G, Mil-M-81531 & SAE-DTL 23053/5(Class 1 & 3), RoHS Compliant
Legend Color: Black Application: Flexible Cable Wrap
For Use With: DYMO XTL(TM) Labels per Roll: Continuous
Width: 1" Printer Series Compatability: DYMO XTL(TM)
Max. Lines of Print: 9 Tape Format: Continuous Roll
Printer Series Compatibility: DYMO XTL Length: 9-1/2 ft.
Color: Black/White Material: Heat Shrink
Country of Origin (subject to change): Belgium
Feedback Help us improve our product information

Description

Cartridge Label, Labels per Roll Continuous, Material Heat Shrink

Technical Guides

Reviews of Dymo #1868811