Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Adhesive Label Tape Cartridge 1" x 23 ft., Black/Clear

DYMO| Zoro #: G0469621| Mfr #: 53710

$16.51 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Temp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0469621 Mfr #: 53710
Tape Material: PolyesterTemp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape CartridgeMax. Lines of Print: 5
Label Type: Indoor/OutdoorAdhesive: Yes
Application: MultipurposeFor Use With: LMPC II, LM350, LM450 and LabelWriter DUO
Width: 3/4"Length: 23 ft.
Color: Black/ClearCountry of Origin (subject to change): Belgium

Description

Clear Tape/Black Print, D1 Cassette, Application Office Labeling, General Purpose Labeling, Flat Surfaces, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 1 In x 23 Ft, Non-Embossing, Vinyl Material, Length 23 Ft, Clear Color, Max Lines of Print 5

Reviews