KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Shrink Tube Label 1/2" x 60"H, Black on Yellow

DYMO| Zoro #: G0706544| Mfr #: 18056

$30.94 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 1/2"
Item: Heat Shrink Tube Label
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0706544 Mfr #: 18056
Width: 1/2"Item: Heat Shrink Tube Label
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000Color: Black on Yellow
Legend: BlankMax. Lines of Print: 2
Height: 60"Shrink Ratio: 3:1
Material: PolyolefinCountry of Origin (subject to change): Belgium

Description

Heat Shrink Tube Label, Color Black on Yellow, Legend Blank, Width 1/2 In., Height 60 In., Material Polyolefin, For Use With Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000, Shrink Ratio 3:1, Max. Lines of Print 2

Reviews