KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Heat Shrink Tube Label 3/4" x 60"H, Black on Yellow

DYMO| Zoro #: G1866751| Mfr #: 18058

$33.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 3/4"
Item: Heat Shrink Tube Label
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1866751 Mfr #: 18058
Width: 3/4"Item: Heat Shrink Tube Label
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000Color: Black on Yellow
Legend: BlankMax. Lines of Print: 4
Height: 60"Shrink Ratio: 3:1
Material: PolyolefinCountry of Origin (subject to change): Belgium

Description

Heat Shrink Tube, Application Wires, Cables, Pipes, Wire Range 3 AWG to 4 AWG, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 3/4 x 5 Ft, Non-Embossing, Polyolefin Heat Shrink Tubing Material, Length 5 Ft, Yellow Color, Max Lines of Print 4

Reviews