Heat Shrink Tube Label 3/8" x 60"H, Black On White

DYMO| Zoro #: G1338793| Mfr #: 18053

$29.66 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Max. Lines of Print: 1Legend: BlankTemp. Range: -0.4 Degrees to 248 Degrees F
Save 15%. Sign up for Z-mail.


Zoro #: G1338793 Mfr #: 18053
Max. Lines of Print: 1Legend: Blank
Temp. Range: -0.4 Degrees to 248 Degrees FColor: Black on White
Width: 3/8"Material: Polyolefin
Height: 60"Item: Heat Shrink Tube Label
Shrink Ratio: 3:1For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
Country of Origin (subject to change): Belgium


Heat Shrink Tube, Application Wires, Cables, Pipes, Wire Range 6 AWG to 16 AWG, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 3/8 x 5 Ft, Non-Embossing, Polyolefin Heat Shrink Tubing Material, Length 5 Ft, White Color, Max Lines of Print 1