BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

RHINO (R) Heat Shrink Tube Label 3/4" x 60"H, Black on White

DYMO| Zoro #: G2379185| Mfr #: 18057

$33.01 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Lines of Print: 4Color: Black on WhiteFor Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2379185 Mfr #: 18057
Max. Lines of Print: 4Color: Black on White
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000Height: 60"
Item: Heat Shrink Tube LabelMaterial: Polyolefin
Shrink Ratio: 3:1Legend: Blank
Width: 3/4"Country of Origin (subject to change): Belgium

Description

Heat Shrink Tube Label, Color Black on White, Legend Blank, Width 3/4 In., Height 60 In., Material Polyolefin, For Use With Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000, Shrink Ratio 3:1, Max. Lines of Print 4

Reviews