HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Heat Shrink Tube Label 1/4" x 60"H, Black on Yellow

DYMO| Zoro #: G1689466| Mfr #: 18052

$26.82 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Lines of Print: 1
Legend: Blank
Temp. Range: -0.4 Degrees to 248 Degrees F
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1689466 Mfr #: 18052
Max. Lines of Print: 1Legend: Blank
Temp. Range: -0.4 Degrees to 248 Degrees FColor: Black on Yellow
Width: 1/4"Material: Polyolefin
Height: 60"Item: Heat Shrink Tube Label
Shrink Ratio: 3:1For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 4200, 3000, 1000
Country of Origin (subject to change): Belgium

Description

Heat Shrink Tube Label, Color Black on Yellow, Legend Blank, Width 1/4 In., Height 60 In., Material Polyolefin, For Use With Mfr. No. Rhino 6500, 6000, 5200, 5000, 4200, 3000, 1000, Shrink Ratio 3:1, Max. Lines of Print 1, Temp. Range -0.4 Degrees to 248 Degrees F

Reviews