HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Heat Shrink Tube Label 3/8" x 60"H, Black on Yellow

DYMO| Zoro #: G1370126| Mfr #: 18054

$28.89 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Max. Lines of Print: 1
Legend: Blank
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1370126 Mfr #: 18054
Max. Lines of Print: 1Legend: Blank
For Use With: Mfr. No. Rhino 6500, 6000, 5200, 5000, 3000, 1000Color: Black on Yellow
Width: 3/8"Material: Polyolefin
Height: 60"Item: Heat Shrink Tube Label
Shrink Ratio: 3:1Country of Origin (subject to change): Belgium

Description

Heat Shrink Tube, Application Wires, Cables, Pipes, Wire Range 6 AWG to 16 AWG, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 3/8 x 5 Ft, Non-Embossing, Polyolefin Heat Shrink Tubing Material, Length 5 Ft, Yellow Color, Max Lines of Print 1

Reviews