KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

2-1/4" x 4" White Adhesive Label, Paper

DYMO| Zoro #: G1675046| Mfr #: 30857

$20.51 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 2-1/4"
Item: Label
Labels per Roll: 250
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1675046 Mfr #: 30857
Width: 2-1/4"Item: Label
Labels per Roll: 250For Use With: Mfr. No. 69110, 69115, 69270
Color: WhiteLegend: Blank
Height: 4"Adhesive: Yes
Material: PaperCountry of Origin (subject to change): Mexico

Description

Label, White, Width 2-1/4 In., Length 4 In., For Use With Mfr. No. 69110, 69115, 69270, Adhesive Yes, Legend Blank, Labels per Roll 250, Legend Color Black, Background Color White

Reviews