20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Label Cartridge, 11-1/2 ft. L

DYMO| Zoro #: G2263685| Mfr #: 1734525

$16.96 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2263685 Mfr #: 1734525
Adhesive: YesItem: Label Tape Cartridge
Item: Label Tape CartridgeColor: Black/Yellow
Max. Lines of Print: 4Tape Material: Nylon
Label Type: IndoorWidth: 1"
Length: 11-1/2 ft.Country of Origin (subject to change): Belgium

Product Description

Flexible Label Tape, Overall Length 3 1/4 In, Overall Width 3 1/4 In, Overall Height 1 1/4 In, Tape Width 1 In, Tape Length 11 1/2 Ft, Black on Yellow, Nylon Material, 4 Max Lines of Print, For Use With G0850631, G1812142, G0850631

Product Reviews

Save 15%. Sign up for Z-mail.