Label Cartridge, 11-1/2 ft. L

DYMO| Zoro #: G1761645| Mfr #: 18490

$14.18 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1761645 Mfr #: 18490
Tape Material: NylonLabel Type: Indoor
Adhesive: YesWidth: 1/2"
Temp. Range: -0.4 Degrees to 248 Degrees FLength: 11-1/2 ft.
Item: Label Tape CartridgeColor: Black/Yellow
Max. Lines of Print: 2Country of Origin (subject to change): Belgium

Product Description

Label, Application Wires, Cables, Factory Equipment, Racks, Shelves, Enclosures, Bins, Machinery, Pipes, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 1/2 x 11 1/2 In x Ft, Non-Embossing, Nylon Material, Length 11 1/2 Ft, Yellow Color, Max Lines of Print 2

Product Reviews

Save 15%. Sign up for Z-mail.