20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Label Cartridge, 18 ft. L, Black/White

DYMO| Zoro #: G0578322| Mfr #: 1734523

$15.88 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0578322 Mfr #: 1734523
Adhesive: YesItem: Label Tape Cartridge
Item: Label Tape CartridgeColor: Black/White
Max. Lines of Print: 4Tape Material: Polyester
Label Type: Indoor/OutdoorWidth: 1"
Length: 18 ft.Country of Origin (subject to change): Belgium

Product Description

Label Tape, Overall Length 3 1/4 In, Overall Width 3 1/4 In, Overall Height 1 1/4 In, Tape Width 1 In, Tape Length 18 Ft, Black on White, Perm Poly Material, 4 Max Lines of Print, For Use With G0850631, G1812142, G1812142

Product Reviews

Save 15%. Sign up for Z-mail.