Label Cartridge, Black/Clear, 18 ft. L

DYMO| Zoro #: G1520486| Mfr #: 622289

$12.46 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Polyester
Item: Label Tape Cartridge
Max. Lines of Print: 2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1520486 Mfr #: 622289
Tape Material: PolyesterItem: Label Tape Cartridge
Max. Lines of Print: 2Label Type: Indoor/Outdoor
Adhesive: YesFor Use With: Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000
Width: 3/8"Length: 12 ft.
Color: Black/ClearCountry of Origin (subject to change): Belgium

Description

Label Tape, Overall Length 3 1/4 In, Overall Width 3 1/4 In, Overall Height 1 1/4 In, Tape Width 1/2 In, Tape Length 18 Ft, Black on Clear, Perm Poly Material, 2 Max Lines of Print, For Use With G1884696, 5AJ94, 5AJ97, G1921893, G2793621, G0850631, G1812142, G0850631

Reviews