JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

Label Cartridge, Black/Orange, 18 ft. L

DYMO| Zoro #: G1551785| Mfr #: 18435

$14.62 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1551785 Mfr #: 18435
Label Type: Indoor/OutdoorAdhesive: Yes
Width: 1/2"Temp. Range: -0.4 Degrees to 194 Degrees F
Length: 18 Ft.Item: Label Tape Cartridge
Color: Black/OrangeTape Material: Vinyl
Country of Origin (subject to change): Belgium

Product Description

Label Cartridge, Permanent, Overall Length 3 In, Overall Width 2 In, Overall Height 1/2 In, Tape Width 1/2 In, Tape Length 18 Ft, Black on Orange, Vinyl Material, For Use With 1ZTB6, 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97 and G1884696
Save 15%. Sign up for Z-mail.