Label Cartridge, Black/White, 11-1/2 ft. L

DYMO| Zoro #: G2384891| Mfr #: 18488

$17.50 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Nylon
Temp. Range: -0.4 Degrees to 248 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2384891 Mfr #: 18488
Tape Material: NylonTemp. Range: -0.4 Degrees to 248 Degrees F
Item: Label Tape CartridgeMax. Lines of Print: 2
Label Type: IndoorAdhesive: Yes
Application: MultipurposeFor Use With: Mfr. No. 18144, 18141, 15517, LabelManager 450D, 15603, Rhino 1000, 154000
Width: 1/2"Length: 11 ft. 6"
Color: Black/WhiteCountry of Origin (subject to change): Belgium

Description

Label, Application Wires,Cables, Factory Equipment, Racks, Shelves, Enclosures, Bins, Machinery, Pipes, For Use With 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97, G1884696, G3440105, Supply Size 1/2 x 11 1/2 In x Ft, Non-Embossing, Nylon Material, Length 11 1/2 Ft, White Color, Max Lines of Print 2

Reviews