BLACK FRIDAY SALE!20% OFF 5 CATEGORIESENTER CODE: BFTWNTYNOV. 24 ONLYSEE DETAILS AND CATEGORIES

Label Cartridge, Black/White, 11-1/2 ft. L

DYMO| Zoro #: G1478933| Mfr #: 1734524

$16.96 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Nylon
Item: Label Tape Cartridge
Max. Lines of Print: 4
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1478933 Mfr #: 1734524
Tape Material: NylonItem: Label Tape Cartridge
Max. Lines of Print: 4Label Type: Indoor/Outdoor
Adhesive: YesApplication: Multipurpose
For Use With: Mfr. No. Rhino 6000, Rhino 6000, Rhino 6500Width: 1/2"
Length: 12 ft.Color: Black/White
Country of Origin (subject to change): Belgium

Description

Flexible Label Tape, Overall Length 3 1/4 In, Overall Width 3 1/4 In, Overall Height 1 1/4 In, Tape Width 1 In, Tape Length 11 1/2 Ft, Black on White, Nylon Material, 4 Max Lines of Print, For Use With G0850631, G1812142, G0607521

Reviews