Our hard workin’ customer service team will be taking a break on Nov. 23 to celebrate Thanksgiving Day. You can still place orders on zoro.com or send questions via our contact form. Regular customer service hours resume on Friday, Nov. 24 at 6 a.m. CT.

Label Cartridge, Black/White, 18 ft. L

DYMO| Zoro #: G0649634| Mfr #: 18444

$17.09 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Tape Material: Vinyl
Temp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape Cartridge
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0649634 Mfr #: 18444
Tape Material: VinylTemp. Range: -0.4 Degrees to 194 Degrees F
Item: Label Tape CartridgeLabel Type: Indoor/Outdoor
Adhesive: YesApplication: Multipurpose
For Use With: Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000Width: 1/2"
Length: 18 ft.Color: Black/White
Country of Origin (subject to change): Belgium

Description

Label Cartridge, Permanent, Overall Length 3 In, Overall Width 2 In, Overall Height 1/2 In, Tape Width 1/2 In, Tape Length 18 Ft, Black on White, Vinyl Material, For Use With 1ZTB6, 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97 and G1884696

Reviews