Label Cartridge, Black/Yellow, 18 ft. L

DYMO| Zoro #: G2129495| Mfr #: 18432

$13.42 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2129495 Mfr #: 18432
Tape Material: VinylLabel Type: Indoor/Outdoor
Adhesive: YesWidth: 1/2"
Temp. Range: -0.4 Degrees to 194 Degrees FLength: 18 ft.
Item: Label Tape CartridgeColor: Black/Yellow
Country of Origin (subject to change): Belgium

Product Description

Label Cartridge, Permanent, Overall Length 3 In, Overall Width 2 In, Overall Height 1/2 In, Tape Width 1/2 In, Tape Length 18 Ft, Black on Yellow, Vinyl Material, For Use With 1ZTB6, 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97 and G1884696

Product Reviews

Save 15%. Sign up for Z-mail.