Label Cartridge, Black/Yellow, 18 ft. L

DYMO| Zoro #: G0311446| Mfr #: 18433

$17.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0311446 Mfr #: 18433
Color: Black/YellowTape Material: Vinyl
Label Type: Indoor/OutdoorAdhesive: Yes
Width: 3/4"Temp. Range: -0.4 Degrees to 194 Degrees F
Length: 18 ft.Item: Label Tape Cartridge
Country of Origin (subject to change): Belgium

Product Description

Label Cartridge, Permanent, Overall Length 3 In, Overall Width 2 In, Overall Height 1/2 In, Tape Width 3/4 In, Tape Length 18 Ft, Black on Yellow, Vinyl Material, For Use With 1ZTB6, 5AJ91, 5AJ93, 5AJ94, G2908647, 5AJ97 and G1884696

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.