Label Cartridge, Polyester, 18 ft. L

DYMO| Zoro #: G0634812| Mfr #: 18486

$11.95 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping
Details:
Application: General Application
Color: Black/Metallic Silver
For Use With: Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0634812 Mfr #: 18486
Color: Black/Metallic SilverApplication: General Application
Max. Lines of Print: 2Tape Material: Polyester
Label Type: Indoor/OutdoorAdhesive: Yes
Width: 1-1/2"Temp. Range: -0.4 Degrees to 248 Degrees F
Length: 23 ft.Item: Label Tape Cartridge
Country of Origin (subject to change): Belgium

Product Description

Label Tape Cartridge, Black/Metallic Silver, Label Type Indoor/Outdoor, Tape Material Polyester, Width 1/2 In., Length 18 ft., For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Rhino 3000, Rhino 1000, Adhesive Yes, Max. Lines of Print 2, Temp. Range -0.4 Degrees to 248 Degrees F

Product Reviews