Label Cartridge, Polyester, 18 ft. L

DYMO| Zoro #: G1063675| Mfr #: 18487

$15.61 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1063675 Mfr #: 18487
Length: 18 ft.Item: Label Tape Cartridge
Color: Black/Metallic SilverMax. Lines of Print: 4
Tape Material: PolyesterLabel Type: Indoor/Outdoor
Adhesive: YesWidth: 3/4"
Temp. Range: -0.4 Degrees to 248 Degrees FCountry of Origin (subject to change): Belgium

Product Description

Label Tape Cartridge, Black/Metallic Silver, Label Type Indoor/Outdoor, Tape Material Polyester, Width 3/4 In., Length 18 ft., For Use With Mfr. No. Rhino 6500, Rhino 6000, Rhino 5200, Rhino 5000, Adhesive Yes, Max. Lines of Print 4, Temp. Range -0.4 Degrees to 248 Degrees F

Product Reviews

Save 15%. Sign up for Z-mail.