Dymo
Label for VHS Top, 150/Roll, White
- Zoro #: G7198795
- Mfr #: 30326
Tap to zoom
Hover or click to zoom
Orders over $75 ship free.
(Sign in or create an account for free shipping on orders over $50)
Total: $15.91
Dymo #30326 Specifications
- Zoro #: G7198795
- Mfr #: 30326
- Color: White
- Item: Label for VHS Top,150/Roll,White
- Material: Paper
- Size: 1.8 x 3.1
- Adhesive: Self-Adhesive
- Finish: Matte
- Weight: 0.306 lbs
- Labels Per Roll: 150
- Country of Origin (subject to change): United States
Description
Label for VHS Top,150/Roll,White
Reviews of Dymo #30326
Explore more
- DYMO Label Tape, 0.25, Black On White 43613
- DYMO Label Tape Cartridge, Black/Orange, Labels/Roll: Continuous 18435
- DYMO Label Tape, 0.5", Black-On-Blue 91335
- DYMO Label Tape, 0.5", Blue On White 45014
- DYMO Label Tape Cartridge, White/Blue, Labels/Roll: Continuous 1805417
- DYMO Label Tape Cartridge, Black/Metallic Silver, Labels/Roll: Continuous 18485
- BRADY Label Tape Cartridge, White, Labels/Roll: Continuous B30C-4000-423
- NEV'S Tag, "Rental Equipment" 6-1/4" x 2-7/8" Yellow w/Black CS-15894
- NEV'S Label, Trimethaphan 1/2" x 1-1/2" White w/Violet stripes & Black LANT-2842D
- K-SUN Label Cartridge, Black on White, Labels/Roll: Continuous 218BWPX
- NEV'S 3/4"wide x 500" Lime Labeling Tape T-75-Lime
- Dymo Safety Labels