Label Printer, LCD, 4 Lines

DYMO| Zoro #: G0850631| Mfr #: Rhino 6000

$255.95 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0850631 Mfr #: Rhino 6000
Max. Lines of Print: 4Includes: Rhino 6000, 1" Black On White Flexible Nylon Tape, A Li-Ion Rechargeable Battery Pack and AC Adapter, User Manual CD-ROM & Quick Reference Guide
Font Size: Extra Small, Small, Medium, Large, Extra LargeItem: Label Printer
Tape Width: 1/4, 3/8, 1/2, 3/4, 1"Printhead: Thermal Transfer
Color: yellowStandards: ANSI/TIA/EIA-606-A
Overall Width: 11"Overall Length: 11"
Overall Height: 3-1/2"Display: (4) Line LCD
Battery Size: AAMaterial: PLASTIC
Country of Origin (subject to change): China

Product Description

Label Printer, Tape Width 1/4, 3/8, 1/2, 3/4, 1 In., Color Yellow, Material Plastic, Printhead Thermal Transfer, Font Size Extra Small, Small, Medium, Large, Extra Large, Max. Lines of Print 4, Battery Size AA, For Use With All Rhino(TM) Tapes and Heat Shrink Tubes, Display (4) Line LCD, Overall Length 11 In., Overall Width 11 In., Overall Height 3-1/2 In., Standards ANSI/TIA/EIA-606-A

Restrictions and Compliance

*3: Hazardous material
Save 15%. Sign up for Z-mail.