Label Printer, 13-3/4 In. W, 4 In. H

DYMO| Zoro #: G1812142| Mfr #: Rhino 6000

$282.05 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1812142 Mfr #: Rhino 6000
Max. Lines of Print: 4Includes: Rhino 6000 Printer, 3/4" (19mm) White Flexible Nylon Label Cartridge, 3/8" (9mm) White Vinyl Label Cartridge, Quick Reference Guide, User Manual On CD-ROM, Rhino Connect(TM) Software CD-ROM, Rechargeable Li-Ion Battery, AC Adaptor, Rugged Hard Carry Case
Font Size: Extra Small, Small, Medium, Large, Extra LargeStandards: ANSI/TIA/EIA-606-A
Overall Width: 13-3/4"Overall Length: 17-3/4"
Overall Height: 4"Display: (4) Line LCD
Battery Size: AAMaterial: Plastic
Item: Label PrinterTape Width: 1/4, 3/8, 1/2, 3/4, 1"
Printhead: Thermal TransferColor: Yellow
Country of Origin (subject to change): China

Product Description

Label Printer, Tape Width 1/4, 3/8, 1/2, 3/4, 1 In., Color Yellow, Material Plastic, Printhead Thermal Transfer, Font Size Extra Small, Small, Medium, Large, Extra Large, Max. Lines of Print 4, Battery Size AA, For Use With All Rhino(TM) Tapes and Heat Shrink Tubes, Display (4) Line LCD, Overall Length 17-3/4 In., Overall Width 13-3/4 In., Overall Height 4 In., Standards ANSI/TIA/EIA-606-A

Restrictions and Compliance

*3: Hazardous material

Product Reviews

Save 15%. Sign up for Z-mail.