SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Label Printer, 2 Lines, Font Size XS-XL

DYMO| Zoro #: G1048442| Mfr #: 1738345

$35.98 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: PlasticOverall Height: 2-1/2"Overall Length: 6-1/2"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1048442 Mfr #: 1738345
Material: PlasticOverall Height: 2-1/2"
Overall Length: 6-1/2"Color: Black
For Use With: All D1 Label CassettesIncludes: 1/2" Black On White Label
Print Type: Normal, Bold, Vertical, Outline, Shadow, Italic, Mirror, UnderlinePrinthead: Thermal Transfer
Display: (2) LineMax. Lines of Print: 2
Battery Size: (6) AAFont Size: Extra Small to Extra Extra Large
Overall Width: 6"Item: Label Printer
Tape Width: 1/4, 3/8, 1/2"Country of Origin (subject to change): China

Description

Label Printer, Print Type Normal, Bold, Vertical, Outline, Shadow, Italic, Mirror, Underline, Tape Width 1/4, 3/8, 1/2 In., Color Black, Material Plastic, Printhead Thermal Transfer, Font Size Extra Small to Extra Extra Large, Max. Lines of Print 2, Battery Size (6) AA, For Use With All D1 Label Cassettes, Display (2) Line, Overall Length 6-1/2 In., Overall Width 6 In., Overall Height 2-1/2 In., Includes 1/2 In. Black On White Label

Reviews