KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Label Printer, LabelWriter 450 Twin Turbo

DYMO| Zoro #: G2409626| Mfr #: 1752266

$214.91 /ea

This item ships free. Details.Standard ground shipping.
Details:
Overall Width: 5-1/2"
Item: Label Printer
Includes: USB, Cords, Cables, Software, Instructions and Starter Labels
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2409626 Mfr #: 1752266
Overall Width: 5-1/2"Item: Label Printer
Includes: USB, Cords, Cables, Software, Instructions and Starter LabelsPrinthead: Thermal Transfer
Color: black/silverOverall Length: 11-3/8"
Overall Height: 8-3/8"Max. Lines of Print: 4
Material: PlasticStandards: USPS Approved
Country of Origin (subject to change): China

Description

Label Printer, Color Black/Silver, Material Plastic, Printhead Thermal Transfer, Max. Lines of Print 4, Overall Length 11-3/8 In., Overall Width 5-1/2 In., Overall Height 8-3/8 In., Standards USPS Approved, Includes USB, Cords, Cables, Software, Instructions and Starter Labels

Reviews